Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray

Item #: 0319400

Cat #: E9G2SSN

UPC: 034481114925

$ 43.72 EA
Company wide:
105 in stock
Documents & Guides
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.

Overview

2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.

Two Gang Weatherproof Vertical Mount Two Toggle Switch Box Cover, Length 4.85 Inches, Width 4.85 Inches, Depth 1.84 Inches, Material Polycarbonate, Color Gray

Also known as: 034481114925, E9G2SSN, CARE9G2SSN

Specifications

Gangs: 2
Color: Gray
Mounting: Horizontal
Gangs: 2
Mounting: Horizontal
Color: Gray