Red, 2" Diameter, 100' Spool

Item #: 0319383

Cat #: FP2.000RD100'L

UPC: 054007085188

$ 4.98 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications
Also known as: 054007085188, FP2.000RD100'L, MMMFP3012100REDSPO

Specifications

Length: 100 ft
Color: Red
Length: 100 ft
Color: Red