Heat Shrink, Thin-Wall, 1-1/2", Yellow, 100' Spool

Item #: 0319380

Cat #: FP301-1.5-100'-Yel

UPC: 054007085164

$ 3.65 EA
Company wide:
0 in stock
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 054007085164, FP301-1.5-100'-Yel, MMMFP30115100YELSP

Specifications

Length: 100 ft
Color: Yellow
Length: 100 ft
Color: Yellow