Heat Shrink, Thin Wall, 3/4" Diameter, 200' Spool

Item #: 0319363

Cat #: FP0.750YL200'L

UPC: 054007085072

$ 1.49 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Color Black, Shrink Ratio 2:1, Size 3/4 iNCH, Expanded Insulation Diameter 0.750 Inch, Recovered Insulation Diameter 0.375 Inch, Tube Length 50 Foot, Provides Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Color Black, Shrink Ratio 2:1, Size 3/4 iNCH, Expanded Insulation Diameter 0.750 Inch, Recovered Insulation Diameter 0.375 Inch, Tube Length 50 Foot, Provides Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007085072, FP0.750YL200'L, MMMFP30134200YELSP

Specifications

Diameter: 3/4 in
Volts AC: 600
Length: 200 ft
Color: Yellow
Diameter: 3/4 in
Length: 200 ft
Volts AC: 600
Color: Yellow