Heat Shrink Tubing, Thin Wall, 1/2", 200' Spool, Flexible Polyolefin, Black

Item #: 0319339

Cat #: FP301-1/2-200'-Bla

UPC: 054007084969

$ 0.87 EA
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 1/2 Inch, Expanded Inner Diameter 0.500 Inch, Recovered Inner Diameter 0.250 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black

Overview

Heat Shrink Tubing, Thin Wall, 1/2 Inch, Expanded Inner Diameter 0.500 Inch, Recovered Inner Diameter 0.250 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007084969, FP301-1/2-200'-Bla, MMMFP30112200BLKSP

Specifications

Diameter: 1/2 in
Material: Polyolefin
Color: Black
Length: 200 ft
Diameter: 1/2 in
Color: Black
Material: Polyolefin
Length: 200 ft