Heat Shrink Thin-Wall Tubing

Item #: 0319335

Cat #: FP0.375RD200'L

UPC: 054007084938

$ 0.83 EA
Company wide:
0 in stock
Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`: 200 ft spool length, 600 ft/box

Overview

Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`: 200 ft spool length, 600 ft/box
Also known as: 054007084938, FP0.375RD200'L, MMMFP30138200REDSP

Specifications

Color: Red
Type: Heat Shrink, Thin-Wall
Length: 200 ft
Color: Red
Length: 200 ft
Type: Heat Shrink, Thin-Wall