Heat Shrink Tubing

Item #: 0319288

Cat #: FP0.094YL500'L

UPC: 054007084716

$ 0.73 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing-Yellow

Overview

Heat Shrink Tubing-Yellow
Also known as: 054007084716, FP0.094YL500'L, MMMFP301332500YELS

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316413 item is rated 115V 395CFM colored Black.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Type: Heat Shrink, Thin Wall
Color: Yellow
Type: Heat Shrink, Thin Wall
Color: Yellow