Heat Shrink, Thin-Wall, 1/16", Black, 1000' Spool

Item #: 0319273

Cat #: FP301-1/16-1000'-B

UPC: 054007084617

$ 0.64 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 1000'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 1000'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007084617, FP301-1/16-1000'-B, MMMFP3011161000BLK

Specifications

Length: 1000 ft
Color: Black
Length: 1000 ft
Color: Black