Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 8

Item #: 0319263

Cat #: MH14-8FLK

UPC: 054007063605

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 250/PK

Overview

Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 250/PK
Also known as: 054007063605, MH14-8FLK, MMMMH148FLK

Specifications

Type: Fork, Heat Shrink
Size: 8
Material: Polyolefin
Type: Fork, Heat Shrink
Material: Polyolefin
Size: 8