Locking Fork, Heat Shrink, WR: 12 - 10, Stud Size: 8

Item #: 0319261

Cat #: MH10-8FLK

UPC: 054007063582

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 250/PK

Overview

Locking Fork, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 250/PK
Also known as: 054007063582, MH10-8FLK, MMMMH108FLK

Specifications

Type: Fork, Heat Shrink
Size: 8
Material: Polyolefin
Type: Fork, Heat Shrink
Material: Polyolefin
Size: 8