Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 10

Item #: 0319245

Cat #: MH14-10FLK

UPC: 054007063292

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 250/PK

Overview

Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 250/PK
Also known as: 054007063292, MH14-10FLK, MMMMH1410FLK

Specifications

Type: Fork, Heat Shrink
Material: Polyolefin
Size: 10
Type: Fork, Heat Shrink
Size: 10
Material: Polyolefin