Thread Sealant & Lubricant Tape - 1/2" x 520"

Item #: 0319226

Cat #: 48-1/2"x520"

UPC: 054007061960

$ 38.96 EA
Company wide:
0 in stock

Overview

3M 48-1/2"X520" SEALANT&LUBR

3M #48-1/2inx520in - Thread Sealant and Lubricant Tape - 1/2in x 520in

Also known as: 054007061960, 48-1/2"x520", MMM4812X520

Specifications

Width: 1/2 in
Color: White
Width: 1/2 in
Color: White