Vinyl Tape 3/4" x 52', Super 33+, Black

Item #: 0319220

Cat #: 33+Super-3/4x52FT

UPC: 054007061335

$ 10.56 EA
Company wide:
0 in stock
Vinyl Tape 3/4 Inch x 52 Feet, Super 33+, Black, Flame Retardant

Overview

Vinyl Tape 3/4 Inch x 52 Feet, Super 33+, Black, Flame Retardant

For your most demanding electrical maintenance and repair jobs and the most reliable performance and quality, turn to Scotch® Super 33+™ Tape. Its unique combination of aggressive pressure-sensitive, rubber-resin adhesive and elastic PVC backing offers both moisture-tight electrical and mechanical protection. And its excellent strength and flexibility means it can stretch and recover up to 250% without breaking.

Also known as: 054007061335, 33+Super-3/4x52FT, MMM33SUPER34X52FT

Specifications

Width: 3/4 in
Material: Vinyl, PVC
Color: Black
Length: 52 ft
Product Thickness: 7 mil
Family / Style: Scotch® Super 33+™ Series
Width: 3/4 in
Color: Black
Product Thickness: 7 mil
Material: Vinyl, PVC
Length: 52 ft
Family / Style: Scotch® Super 33+™ Series