
Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kit
Item #: 0319166
Cat #: 7695-T-150-3W
UPC: 054007047452
$ 3534.82 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kit, 1.180 - 1.520 Cable Range, 7600-3W Series 5, 8, 15, 25/28 and 35kV
Overview
Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kit, 1.180 - 1.520 Cable Range, 7600-3W Series 5, 8, 15, 25/28 and 35kV
3M™ Cold Shrink QT III 7600 T 3W Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007047452, 7695-T-150-3W, MMM7695T1503W
Specifications
| Volts AC: | 15kV, 8kV, 5kV |
| Conductors: | 3 |
| Material: | Silicone Rubber |
| Volts AC: | 15kV, 8kV, 5kV |
| Material: | Silicone Rubber |
| Conductors: | 3 |