7010397048 BLUE CONNECTOR 10000/BOX

Item #: 0319152

Cat #: H-30-KEG

UPC: 054007431244

Company wide:
0 in stock
Documents & Guides
3m(tm) Highland(tm) Wire Connector H-30, Blue, 22-16 Awg, 10,000/keg

Overview

3m(tm) Highland(tm) Wire Connector H-30, Blue, 22-16 Awg, 10,000/keg

3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.

Also known as: 054007431244, H-30-KEG, MMMH30KEG

Specifications

Color: Blue
Color: Blue