Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide male tab

Item #: 0319083

Cat #: MNG14-187DMIK

UPC: 054007023869

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 1000/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 1000/PK
Also known as: 054007023869, MNG14-187DMIK, MMMMNG14187DMIK

Specifications

Gender: Male
Type: Disconnect, Insulated
Color: Blue
Material: Nylon
Gender: Male
Color: Blue
Type: Disconnect, Insulated
Material: Nylon