Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 0319074

Cat #: MNG18-250DMK

UPC: 054007023784

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 1000/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 1000/PK

3M™ 5411/5412 Series Molded Rubber QS II Splice Kit is a 1 piece inline splice designed to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables. The cold shrink jacket has peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

Also known as: 054007023784, MNG18-250DMK, MMMMNG18250DMK

Specifications

Material: Nylon
Material: Nylon