Molded Rubber Inline Splice Kits 15kV

Item #: 0319060

Cat #: 5407-CI-500

UPC: 054007023159

Company wide:
0 in stock
Documents & Guides
3M 5407-CI-500 MOLDED RUBBER

Overview

3M 5407-CI-500 MOLDED RUBBER

3M™ Molded Rubber QS Inline JCN/CN Splice Kits 5400 Series are inline splices designed for use on 15 kV concentric neutral (CN) or jacketed concentric neutral (JCN) cable. The continuous current rating of each splice is equal to the current rating of the cable it is sized to accommodate. Meets requirements of IEEE 404 for cable joints. Jacketing kit is needed for JCN cable. Each kit makes one splice. Connectors, unless specified, are not included in the kit, and must be ordered separately. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Also known as: 054007023159, 5407-CI-500, MMM5407CI500

Specifications

No Specifications Available