Mag Ballast 2 Lamp CFL 120V

Item #: 0319059
Cat #: H-2Q26-TP-W
UPC: 781087068267
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFM26W/GX24D, (2) CFQ26W/G24D, (2) CFS21W/GR10Q or (2) CFS28W/GR8. BOTTOM LEADS AND STUD MOUNT

Overview

Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFM26W/GX24D, (2) CFQ26W/G24D, (2) CFS21W/GR10Q or (2) CFS28W/GR8. BOTTOM LEADS AND STUD MOUNT
Also known as: 781087068267, H-2Q26-TP-W, ADVH2Q26TPWI

Specifications

Wattage: 26
Volts AC: 120
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Type: Pre-Heat Start
Light Technology: Fluorescent
Wattage: 26
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Volts AC: 120
Type: Pre-Heat Start

Customer Reviews

No reviews for this product
(0)