Double Male-Female Multi-Stack Adapter

Item #: 0319049

Cat #: MA250DMMFK

UPC: 054007022732

$ 0.23 EA
Company wide:
480 in stock
Documents & Guides
3M MA250DMMFK DOUBLE MALE/FEM 3M SCOTCHLOK ADAPTER DOUBLE MALE- FEMALE. THIS ADAPTER HAS TWO MALE PHALANGES AND ONE FEMALE INSERT. 500 PER CASE

Overview

3M MA250DMMFK DOUBLE MALE/FEM 3M SCOTCHLOK ADAPTER DOUBLE MALE- FEMALE. THIS ADAPTER HAS TWO MALE PHALANGES AND ONE FEMALE INSERT. 500 PER CASE

3M Terminal Adapters let installers and OEMs convert between terminal styles quickly and reliably, removing the need for specialized spares or complex rewiring. These adapters are built to the same rigorous standards as 3M terminations: high-conductivity metals, corrosion-resistant platings, and insulated options for safety and strain relief. Compact and easy to crimp or insert, adapters simplify field modifications and inventory management.

Also known as: 054007022732, MA250DMMFK, MMMMA250DMMFK

Specifications

Amps: 30
Material: Brass
Size: 0.250 x 0.320 in
Finish: Tin Plated
Amps: 30
Size: 0.250 x 0.320 in
Material: Brass
Finish: Tin Plated