Vinyl-Insulated, Wire Range: 16 - 14

Item #: 0319040

Cat #: MVU14-4FB/SK

UPC: 054007022589

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14

Overview

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14
Also known as: 054007022589, MVU14-4FB/SK, MMMMVU144FBSK

Specifications

Type: Fork
Size: 4
Material: Vinyl
Type: Fork
Material: Vinyl
Size: 4