Nylon Insulated, Wire Range: 12 - 10

Item #: 0319022

Cat #: MNG10-10FFBK

UPC: 054007020370

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 12 - 10

Overview

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10

3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007020370, MNG10-10FFBK, MMMMNG1010FFBK

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow