Block Fork, Nylon-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 0319014

Cat #: MNG10-6FBK

UPC: 054007020172

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 500/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 500/PK

Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'

Also known as: 054007020172, MNG10-6FBK, MMMMNG106FBK

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow