ETN FAZ-D12/1 FAZ Miniature Circuit

Item #: 0318981

Cat #: FAZ-D12/1

UPC:

$ 72.18 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTFAZD12
Also known as: FAZ-D12/1, CUTFAZD121

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 12
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 12
Type: Trip Curve D