2
more

TYPE KDC BREAKER 3P 100A 600VAC MAX 65KAIC @ 600V
Item #: 0318938
Cat #: KDC3100
UPC: 786679341667
$ 19226.79 EA
Company wide:
0
in stock
Documents & Guides
TYPE KDC BREAKER 3P 100A 600VAC MAX 65KAIC @ 600V
Overview
TYPE KDC BREAKER 3P 100A 600VAC MAX 65KAIC @ 600V
Also known as: 786679341667, KDC3100, CUTKDC3100
Specifications
| Length: | 6 in |
| Height: | 24 in |
| Width: | 15 in |
| Length: | 6 in |
| Width: | 15 in |
| Height: | 24 in |