Enclosure 12.00x10.00x4.00

Item #: 0318913

Cat #: A12R104

UPC: 783510607104

$ 119.30 EA
Company wide:
4 in stock
Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:12.00x10.00x4.00, Material/finish: Galv/paint

Overview

Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:12.00x10.00x4.00, Material/finish: Galv/paint

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510607104, A12R104, HOFA12R104

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Material: Steel
Number of Knockouts: 5
IP/NEMA Rating: NEMA 3
Knockouts: Yes