SM, F/O Cable, 24-Fiber, SMF-A1, TB, Black

Item #: 0318898

Cat #: ESXF308024U13E991

UPC:

$ 1.30 FT
Company wide:
5,925 in stock
Documents & Guides
Single Mode Fiber Optic Cable, 24-Fiber SMF-A1, Indoor/Outdoor, Nominal Diameter: 0.35" (8.8mm), Tight Buffer OFNR, Jacket Color: Black

Overview

Single Mode Fiber Optic Cable, 24-Fiber SMF-A1, Indoor/Outdoor, Nominal Diameter: 0.35" (8.8mm), Tight Buffer OFNR, Jacket Color: Black

The Dry Block, Sunlight Resistant Indoor/Outdoor, Tight Buffer Riser-Rated Cable line offers the system designer the ultimate in premises optical fiber cable utility. These cables can be installed in open spaces, trays, conduits, inner-ducts, trenches, steam tunnels and building riser locations.

Also known as: ESXF308024U13E991

Specifications

Color: Black
Color: Black