Kichler, 7.5" Flush Mount, Dimmable, White

Item #: 0318861

Cat #: 43846WHLED27

UPC: 783927477970

$ 20.99 EA
Company wide:
0 in stock
Kichler, Outdoor Ceiling Light Fixture, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, 2700K, Dimmable, Title 24, Wet Location, White.

Overview

Kichler, Outdoor Ceiling Light Fixture, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, 2700K, Dimmable, Title 24, Wet Location, White.

Enjoy the efficiency of LED lighting throughout your home with our new, easy-to-install, LED ceiling flush mount downlight¿ an excellent alternative to recessed lighting.

Also known as: 783927477970, 43846WHLED27, KIC43846WHLED27

Specifications

Volts AC: 120
Color: White
Standards: ADA Compliant
Volts AC: 120
Standards: ADA Compliant
Color: White