Standard Fork, Nylon-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 0318843

Cat #: MNG10-8FK

UPC: 054007019824

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK

Overview

Standard Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
Also known as: 054007019824, MNG10-8FK, MMMMNG108FK

Specifications

Type: Fork, Insulated
Material: Nylon
Color: Yellow
Type: Fork, Insulated
Color: Yellow
Material: Nylon