Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 5/16

Item #: 0318835

Cat #: MV10-516R/SK

UPC: 054007019268

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 500/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 500/PK

3M Ring Terminals provide a rugged, tamper-resistant connection ideal for demanding electrical systems. The fully enclosed ring ensures a secure mechanical and electrical bond to studs and posts, preventing accidental disconnection even under vibration or thermal cycling. Constructed from high-conductivity, tin-plated copper and offered with color-coded insulated barrels, these terminals combine durability with easy wire identification.

Also known as: 054007019268, MV10-516R/SK, MMMMV10516RSK

Specifications

Material: Vinyl
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Vinyl
Stud Size: 5/16 in
Allowable Gauge Range: 12 - 10