Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0318834

Cat #: MV10-14R/SK

UPC: 054007019244

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 500/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 500/PK
Also known as: 054007019244, MV10-14R/SK, MMMMV1014RSK

Specifications

Material: Vinyl
Size: 1/4 in
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Size: 1/4 in
Allowable Gauge Range: 12 - 10