
3M™ Scotchlok™ Vinyl Insulated Butted Seam Parallel Connectors
Item #: 0318826
Cat #: MVU14PCK
UPC: 054007018247
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
3M™ Scotchlok™ Color-Coded Parallel Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). An electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.
Overview
3M™ Scotchlok™ Color-Coded Parallel Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). An electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.
3M™ Scotchlok™ Parallel Connector is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. RoHS 2011/65/EU Compliant.
Also known as: 054007018247, MVU14PCK, MMMMVU14PCK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |