Nylon-Insulated, WR: 16 - 14, Color: Blue, 1000/PK

Item #: 0318825

Cat #: MNG14BCK

UPC: 054007018186

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 1000/PK

Overview

Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 1000/PK

Corrosion Protection Tape, 20 mil, Unprinted, 4" x 100'

Also known as: 054007018186, MNG14BCK, MMMMNG14BCK

Specifications

Color: Blue
Material: Nylon
Color: Blue
Material: Nylon