Nylon-Insulated, WR: 16 - 14, Color: Blue

Item #: 0318813

Cat #: MNG14-187DFK

UPC: 054007017738

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Blue

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Blue
Also known as: 054007017738, MNG14-187DFK, MMMMNG14187DFK

Specifications

Gender: Female
Color: Blue
Material: Nylon
Gender: Female
Material: Nylon
Color: Blue