Block Fork, Non-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0318734

Cat #: MU18-6FBHTK

UPC: 054007013341

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Non-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Metallic, 1000/PK

Overview

Block Fork, Non-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Metallic, 1000/PK
Also known as: 054007013341, MU18-6FBHTK, MMMMU186FBHTK

Specifications

Type: Fork, Non-Insulated
Size: 6
Material: Copper
Type: Fork, Non-Insulated
Material: Copper
Size: 6