Nylon-Insulated, WR: 22 - 18, Color: Red, 1000/PK

Item #: 0318731

Cat #: MNG18BCK

UPC: 054007013136

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 1000/PK

Overview

Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 1000/PK

Corrosion Protection Tape, 20 mil, Printed, 2" x 100'

Also known as: 054007013136, MNG18BCK, MMMMNG18BCK

Specifications

Color: Red
Material: Nylon
Color: Red
Material: Nylon