Ring Tongues, Nylon-Insulated, WR: 22 - 18, Stud Size: 3/8

Item #: 0318697

Cat #: MNG18-38RK

UPC: 054007010760

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 3/8, Color: Red, 1000/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 3/8, Color: Red, 1000/PK
Also known as: 054007010760, MNG18-38RK, MMMMNG1838RK

Specifications

Color: Red
Type: Insulated, Ring Tongue
Material: Nylon
Color: Red
Material: Nylon
Type: Insulated, Ring Tongue