Super 33 Vinyl Electric Tape, 3/4" x 36 Yards, Black

Item #: 0318682

Cat #: 33+Super-3/4x36YD

UPC: 054007000532

$ 22.68 EA
Company wide:
0 in stock
Super 33 Vinyl Electric Tape, 3/4" x 36 Yards, Black

Overview

Super 33 Vinyl Electric Tape, 3/4" x 36 Yards, Black
Also known as: 054007000532, 33+Super-3/4x36YD, MMM33SUPER34X36YD

Specifications

Width: 3/4 in
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Color: Black
Product Thickness: 7 mil
Family / Style: Scotch® Super 33+™ Series
Width: 3/4 in
Material: Vinyl, PVC
Product Thickness: 7 mil
Length: 36 yd, 108 ft
Color: Black
Family / Style: Scotch® Super 33+™ Series