Corrosion Protection Tape (bulk) 1"x100'

Item #: 0318681

Cat #: 50UP-1X100FT-K

UPC: 054007000143

$ 23.91 EA
Company wide:
0 in stock
Documents & Guides
MMM 50-UNPRINTED-1X100FT-BULK

Overview

MMM 50-UNPRINTED-1X100FT-BULK
Also known as: 054007000143, 50UP-1X100FT-K, MMM50UNPRINTED1X10

Specifications

Length: 100 ft
Width: 1 in
Color: Black
Family / Style: Scotchrap™ - 50
Length: 100 ft
Color: Black
Width: 1 in
Family / Style: Scotchrap™ - 50