This product has been discontinued.

Enclosure, NEMA 1, for NEMA 00-1, Non-Reversing Starters
Item #: 0318485
Cat #: C799B11
UPC: 782114114421
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
NEMA 1 Enclosure (Freedom Type), Non-reversing Starters. For use with NEMA Sizes: 00-1 and IEC Sizes: A-F.
Overview
NEMA 1 Enclosure (Freedom Type), Non-reversing Starters. For use with NEMA Sizes: 00-1 and IEC Sizes: A-F.
Also known as: 782114114421, C799B11, CUTC799B11
Specifications
| Family / Style: | Freedom |
| Type: | Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | Freedom |
| Mounting: | Surface |
| Type: | Enclosure |
| IP/NEMA Rating: | NEMA 1 |