
Pin Terminals, Vinyl-Insulated, WR: 16 - 14, Terminal Type: Pin
Item #: 0318454
Cat #: MVU14-47PK-A
UPC: 051138981716
$ 0.60 EA
Company wide:
0
in stock
Documents & Guides
Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 1000/PK
Overview
Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 1000/PK
3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. RoHS 2011/65/EU Compliant.
Also known as: 051138981716, MVU14-47PK-A, MMMMVU1447PKA
Specifications
| Material: | Vinyl |
| Material: | Vinyl |