Vinyl-Insulated, 16 - 14, Mates with 0.156-in wide male tab

Item #: 0318445

Cat #: MNG14-156DMK

UPC: 051138981372

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.156-in wide male tab, Color: Blue, 1000/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.156-in wide male tab, Color: Blue, 1000/PK

3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.

Also known as: 051138981372, MNG14-156DMK, MMMMNG14156DMK

Specifications

Gender: Female
Type: Disconnect, Insulated
Material: Vinyl
Gender: Female
Material: Vinyl
Type: Disconnect, Insulated