Vinyl-Insulated, WR: 16 - 14, Color: Red

Item #: 0318429

Cat #: MNG14-180DFIK-A

UPC: 051138981273

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Color: Red

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Color: Red
Also known as: 051138981273, MNG14-180DFIK-A, MMMMNG14180DFIKA

Specifications

Gender: Female
Color: Red
Type: Disconnect, Insulated
Material: Vinyl
Gender: Female
Type: Disconnect, Insulated
Color: Red
Material: Vinyl