Vinyl-Insulated, WR: 22 - 18, Color: Red

Item #: 0318416

Cat #: MNG18-180DFIK-A

UPC: 051138980849

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 22 - 18, Color: Red

Overview

Vinyl-Insulated, Wire Range: 22 - 18, Color: Red
Also known as: 051138980849, MNG18-180DFIK-A, MMMMNG18180DFIKA

Specifications

Gender: Female
Color: Red
Type: Disconnect, Insulated
Material: Vinyl
Gender: Female
Type: Disconnect, Insulated
Color: Red
Material: Vinyl