Multi Stack, Vinyl-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab

Item #: 0318413

Cat #: MVU14-250DMFK-A

UPC: 051138980733

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Multi Stack, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK

Overview

Multi Stack, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 051138980733, MVU14-250DMFK-A, MMMMVU14250DMFKA

Specifications

Color: Blue
Material: Vinyl
Gender: Female/Male
Allowable Gauge Range: 16 - 14
Color: Blue
Gender: Female/Male
Material: Vinyl
Allowable Gauge Range: 16 - 14