Female , Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab

Item #: 0318412

Cat #: MNG14-250DMFK-A

UPC: 051138980672

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK
Also known as: 051138980672, MNG14-250DMFK-A, MMMMNG14250DMFKA

Specifications

Gender: Female
Color: Blue
Material: Nylon
Gender: Female
Material: Nylon
Color: Blue