Nylon-Insulated, WR: 22 - 18, Color: Red, 1000/PK

Item #: 0318405

Cat #: MNG18BCMK-A

UPC: 051138980290

$ 0.23 EA
Company wide:
0 in stock
Documents & Guides
Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 1000/PK

Overview

Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 1000/PK
Also known as: 051138980290, MNG18BCMK-A, MMMMNG18BCMKA

Specifications

Color: Red
Type: Insulated, Butt Connector
Material: Nylon
Color: Red
Material: Nylon
Type: Insulated, Butt Connector