3M 1404-XR EMS 4" EXTENDED RANGE 5'

Item #: 0318359

Cat #: 1404-XR

UPC: 051128621066

$ 28.56 EA
Company wide:
0 in stock
Documents & Guides
MMM 1404-XR EMS 4" EXTENDED R

Overview

MMM 1404-XR EMS 4" EXTENDED R
Also known as: 051128621066, 1404-XR, MMM1404XR

Specifications

Color: Green
Material: Polyethylene
Color: Green
Material: Polyethylene