Enclosed NEMA Lighting Contactor

Item #: 0318310

Cat #: ECL03B1ABA

UPC: 782114152652

$ 2758.06 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 12-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 12-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 1, Indoor
Also known as: 782114152652, ECL03B1ABA, CUTECL03B1ABA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 20