Heat Shrink, Heavy Wall, 48" Sleeve, Black, 20 Piece

Item #: 0318294

Cat #: ITCSF-1100-48"-Bla

UPC: 051135382325

$ 77.59 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, 48" Length Sleeve, 1.1" Expanded/0.37" Recovered I.D., 3:1 48" Black, MSHA Specification, 20 Pieces

Overview

Heat Shrink, Heavy Wall, 48" Length Sleeve, 1.1" Expanded/0.37" Recovered I.D., 3:1 48" Black, MSHA Specification, 20 Pieces
Also known as: 051135382325, ITCSF-1100-48"-Bla, MMMITCSF110048BLK2

Specifications

Material: Polyolefin
Color: Black
Length: 48 in
Material: Polyolefin
Length: 48 in
Color: Black